Shop All Camlock Fittings
Apache
Part A Male Poly Cam/Groove, 1-1/2"
Mfr # 49010425
Zoro # G3724310
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49010425
- Zoro # G3724310
- UPC # 089109612314
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Part A Male Poly Cam/Groove,1-1/2" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part A Male Poly Cam/Groove,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit/Unlined Tank (87373)
- CHICAGO FAUCET Pipe Support (173-010JKCP)
- LASCO FITTINGS ELBOW INSERT POLY 1"" FPT (1407010RMC)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- APACHE Part D Female Poly Cam/Groove, 1-1/2" (49030575)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Part D Female Aluminum Cam/Groove, 2" (50400130)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- DIXON Cam and Groove BR Adapter x FNPT, 4" (400-A-BR)
- Apache Camlock Fittings