Shop All Camlock Fittings
Apache
Part A Male Aluminum Cam/Groove, 4"
Mfr # 50400030
Zoro # G3724651
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400030
- Zoro # G3724651
- UPC # 725559069703
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part A Male Aluminum Cam/Groove,4" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part A Male Aluminum Cam/Groove,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6 6 PK (5626113)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (956N-2)
- MERIT BRASS CO 1-1/4 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-20)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- APACHE Part A Male Aluminum Cam/Groove, 1-1/2" (50400000)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- DIXON 2" W x 24" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS24)
- Apache Fittings