Shop All Camlock Fittings
Apache
Part A Male Aluminum Cam/Groove, 1-1/2"
Mfr # 50400000
Zoro # G3724843
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 50400000
- Zoro # G3724843
- UPC # 725559069673
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part A Male Aluminum Cam/Groove,1-1/2" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Part A Male Aluminum Cam/Groove,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4", 4 Way (C54342)
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-3/8" OD x 1/4" FNPT (ZUSA-PTC-PBT-529)
- RUVATI Silicone Bottom Rinse Grid Sink Mat for RVH7300 Sink Gray (RVA47300GR)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 175 PSI (810sGK-15-NPT-m/-15/-FKM 175 PSI)
- APACHE Part A Male Poly Cam/Groove, 1-1/2" (49010425)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Apache 3 Aluminum Female Short Shank Coupling w/ Brass Nut, (43077252)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- Apache Camlock Fittings