Shop All Anti-Fatigue Mats
Apache Mills
K-Marble Foot Mat, 3 ft L, 5 ft W
Mfr # 3956405003x5
Zoro # G011164996
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Thickness 7/8 in
- Surface Material Marbleized Vinyl
- Edge Style Beveled
- Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Solvent-Resistant, Wear-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3956405003x5
- Zoro # G011164996
- UPC # 086364025699
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 5 ft |
Manufacturers Warranty Length | Limited 3 yr |
Description
K-Marble Foot Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Solvent-Resistant, Wear-Resistant, Width 5 ft, Welding Safe No, Washdown Safe Yes, Series K-Marble Foot(TM), Thickness 7/8 in, Surface Material Marbleized Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Surface Design Marble, Mat Shape Rectangle, Length 3 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 30" X 60 Tire Link Mat Tire Link Mat (108H3060)
- PIP Top Grain Goatskin Protector, Size 7, PR (148-1000/7)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509173X5)
- APACHE MILLS Apache Mills Soft Foot Anti Fatigue Mat 3/8in Thick 2' x 3' Black/Yellow (2026309032X3)
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509173X10)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509003X5)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309032X60)
- NOTRAX 6 ft. L x Vinyl, 9/16" Thick (518S0046YB)
- Apache Mills Anti-Fatigue Mats