Shop All Entrance Mats
Apache Mills
Gatekeeper Entry Mat, Charcoal, 3 ft. W x
Mfr # 7608017013X5
Zoro # G4486295
original price:
$70.09
4% off
new price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 7608017013X5
- Zoro # G4486295
- UPC # 086364014846
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Gatekeeper Entry Mat |
Color | Charcoal |
Description
Entry Mat,Gatekeeper,Charcoal,3 x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL3X001200)
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- OPTIC MAX Amber Safety Glasses, Full Polycarbonate Lens (100A)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 5 ft. L (0103117143X5)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 3' x 10' Charcoal (0103319023X10)
- APACHE MILLS Entrance Mat, Brown, 4 ft. W x (0103814014X6)
- APACHE MILLS Ecomat Crosshatch Entry Mat, 36 x 60, Charcoal (60461190130000496)
- APACHE MILLS APACHE MILLS Masterpiece AP711-4016K Door Mat, 36 in L, 22 in W (AP711-4016K)
- APACHE MILLS Apache Mills Trooper Entrance Mat 5/8in Thick 3' x 6' Black (39372090036X72)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 40ft Rolls - Dark Gray (03-166)
- Apache Mills Entrance Mats