Shop All Entrance Mats
Apache Mills
Entrance Mat, Blue, 6 ft. W x
Mfr # 0103115006X60
Zoro # G4485358
product price: $628.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 60 ft
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 0103115006X60
- Zoro # G4485358
- UPC # 086364357363
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 60 ft |
Details
Item | Entrance Mat |
Color | Blue |
Description
Entry Mat,Tuff Olefin,Blue,6 x 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Respirator Wipes, Alcohol, PK100 (7003)
- NMC Safety Cone No Parking Sign (CS11)
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Right' L-Shaped Step Marker (83-60037)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- APACHE MILLS Ecomat Crosshatch Entry Mat, 36 x 60, Charcoal (60461190130000496)
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 4 ft. L (0103117143X4)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- APACHE MILLS Apache Mills Trooper Entrance Mat 5/8in Thick 3' x 6' Black (39372090036X72)
- APACHE MILLS Entrance Mat, Brown, 4 ft. W x (0103814014X6)
- CROWN MATTING TECHNOLOGIES Pad Walk-N-Clean, Gray, 30" W x (CRO WCRPLPAD)
- Apache Mills Floor Mats