Shop All Entrance Mats
Apache Mills
Entrance Mat, 3 ft. W x 5 ft. L
Mfr # 0103812283X5
Zoro # G4485787
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 0103812283X5
- Zoro # G4485787
- UPC # 086364336405
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Entrance Mat |
Description
Entry Mat,Prestige,Emerald,3 x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2SW71A000)
- ALLEGRO INDUSTRIES Alcohol-Free Respirator Cleaning, PK200 (3001-200PU)
- KLEIN TOOLS Cooling Do Rag, High-Visibility Yellow, 2-Pack (60546)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 4' x 6' Charcoal (0103319024X6)
- APACHE MILLS 36x60 Tx Sq Wlnt Dor Mat (880-1403S)
- APACHE MILLS Apache Mills 60-885-5258-01800030 Textures Blocks Entrance Door Mat; Walnut - 18 x 30 in. (60-885-5258-01800030)
- APACHE MILLS Ecomat Crosshatch Entry Mat, 36 x 60, Charcoal (60461190130000496)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 5 ft. L (0103117143X5)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 2' x 3' Charcoal (0103319022X3)
- GENUINE JOE Ecoguard Indoor Wiper Floor Mats, Charcoal Gray, 36" W x (GJO58936)
- Apache Mills Entrance Mats