Shop All Drainage Mats
Apache Mills
Drainage Mat, Dark Brown, 1/2 in Thick
Mfr # 3939514083x4
Zoro # G611169360
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Width 4 ft
- Thickness 1/2 in
- Surface Material NBR/Nitrile
- Reversible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3939514083x4
- Zoro # G611169360
- UPC # 086364643046
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 3 ft |
Width | 4 ft |
Drainage Hole Length | 1 in |
Drainage Hole Width | 1 in |
Details
Item | Drainage Mat |
Color | Dark Brown |
Thickness | 1/2 in |
Surface Material | NBR/Nitrile |
Reversible | No |
Surface Design | Honeycomb |
Resistance Properties | Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant |
Series | Honeycomb |
Welding Safe | No |
Antimicrobial | No |
Edge Style | Straight |
Drainage Hole Shape | Octagon |
Number of Beveled Edges | 0 |
Mat Shape | Rectangle |
Number of Border Stripes | 0 |
Mat Product Type | Drainage Mat |
Autoclavable | No |
NSF/ANSI 52 | No |
Description
Drainage Mat, Length 3 ft, Width 4 ft, Welding Safe No, Thickness 1/2 in, Series Honeycomb, Surface Material NBR/Nitrile, Surface Design Honeycomb, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Clear Anti-Fog (11-28003-05)
- SUPERIOR GLOVE Mechanics Gloves, L, Black/Lime, Stretch Nylon (MXHV2PB/L)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 5 ft W (3927109203x5)
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- APACHE MILLS APACHE MILLS AP015-4019G Floor Mat, 30 in L, 20 in W (AP015-4019G)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 10 ft W (3917109203x10)
- Apache Mills Floor Mats