Shop All Drainage Mats
Apache Mills
Drainage Mat, Black, 7/16 in Thick, 5 ft W
Mfr # 3939409233x5
Zoro # G711169420
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Thickness 7/16 in
- Surface Material Nitrile Sponge Rubber
- Antimicrobial No
- Series Dynamic Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3939409233x5
- Zoro # G711169420
- UPC # 086364638356
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 3 ft |
Width | 5 ft |
Drainage Hole Diameter | 1/4 in |
Drainage Hole Width | 1/4 in |
Details
Item | Drainage Mat |
Color | Black |
Thickness | 7/16 in |
Surface Material | Nitrile Sponge Rubber |
Antimicrobial | No |
Series | Dynamic Flow |
Mat Shape | Rectangle |
Welding Safe | No |
Edge Style | Beveled |
Reversible | Yes |
Resistance Properties | Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant |
Surface Design | Raised Bones |
Drainage Hole Shape | Circle |
Number of Beveled Edges | 4 |
Mat Product Type | Drainage Mat |
Number of Border Stripes | 0 |
NSF/ANSI 52 | No |
Autoclavable | No |
Description
Drainage Mat, Length 3 ft, Width 5 ft, Welding Safe No, Thickness 7/16 in, Series Dynamic Flow, Surface Material Nitrile Sponge Rubber, Surface Design Raised Bones, Reversible Yes, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Grease-Resistant, Oil-Resistant, Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Yel (QHR4V-YELLOW)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 9 (B101/9980P910-09)
- APACHE MILLS APACHE MILLS AP015-4019G Floor Mat, 30 in L, 20 in W (AP015-4019G)
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 10 ft W (3917109203x10)
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 5 ft W (3927109203x5)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 6 Ft L, 3/8 In (8YKH5)
- Apache Mills Drainage Mats