Shop All Drainage Mats
Apache Mills
Drainage Mat, Black, 1/2 in Thick, 20 ft W
Mfr # 3917609203x20
Zoro # G611169438
product price: $449.95
/ea
Free Shipping & Returns
$449.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft
- Thickness 1/2 in
- Surface Material Rubber
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3917609203x20
- Zoro # G611169438
- UPC # 086364329452
- Country of Origin Mexico
- Category Drainage Mats
Dimensions
Length | 3 ft |
Width | 20 ft |
Drainage Hole Diameter | 1 in |
Drainage Hole Width | 1 in |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 3 ft, Washdown Safe Yes, Width 20 ft, Welding Safe No, Thickness 1/2 in, Series WorkStep(TM), Surface Texture Grit, Surface Material Rubber, Surface Design Grit, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Tear-Resistant, Water-Repellant, Wear-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Premium Cowhide Leather Palm with Safety Cuff, Size XL, 12PK (GL1003WXL)
- BULLARD Cooling Packs, Universal (ISO2P)
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- DELTANA Residential Letter C Satin Nickel 4" (RL4C-15)
- APACHE MILLS APACHE MILLS AP015-4019G Floor Mat, 30 in L, 20 in W (AP015-4019G)
- APACHE MILLS Black Drainage Holes Drainage Mat, 1/2", Black, 3 x 5 3 ft. W x 5 ft. L, 1/2" (3907609203X5)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 10 ft W (3917109203x10)
- APACHE MILLS Drainage Mat, Red, 7/8 in Thick, 5 ft W (3917101013x5)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 5 ft W (3927109203x5)
- NATURE SPRING Nature Spring Shoe and Boot Cleaning Scrub Tray (742325MBW)
- Apache Mills Drainage Mats