Shop All Anti-Fatigue Mats
Apache Mills
Diamond Star Mat, 2 ft L, 3 ft W
Mfr # 3927709032x3
Zoro # G511164984
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 2 ft
- Width 3 ft
- Thickness 9/16 in
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache Mills
- MFR # 3927709032x3
- Zoro # G511164984
- UPC # 086364453737
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 2 ft |
Width | 3 ft |
Manufacturers Warranty Length | Limited 3 yr |
Description
Diamond Star Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Spark-Resistant, Wear-Resistant, Width 3 ft, Welding Safe No, Series Diamond Star(TM), Thickness 9/16 in, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Diamond, Mat Shape Rectangle, Length 2 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- AIR SYSTEMS INTL Replacement Sensor, Carbon Monoxide (CO-91NS)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-KAD)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956409083X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509003X5)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- Apache Mills Anti-Fatigue Mats