Shop All Anti-Fatigue Mats
Apache Mills
Diamond Star Mat, 2 ft L, 3 ft W
Mfr # 3926709032x3
Zoro # G011165016
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 2 ft
- Width 3 ft
- Thickness 9/16 in
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3926709032x3
- Zoro # G011165016
- UPC # 086364026436
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 2 ft |
Width | 3 ft |
Manufacturers Warranty Length | Limited 3 yr |
Description
Diamond Star Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Spark-Resistant, Wear-Resistant, Width 3 ft, Welding Safe No, Series Diamond Star(TM), Thickness 9/16 in, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Diamond, Mat Shape Rectangle, Length 2 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- GENUINE GRIP Size 8 Mens Work Boot (7130-8W)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4x26.2 ft, Black on Yellow (TZE661)
- SIGNMISSION OSHA Danger Sign, Hot SurfaceBurn Hazard Impact, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2409)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509172X3)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509003X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- APACHE MILLS Apache Mills Invigorator Corrugated Safety Mat 1/2in Thick 4' x Up to 75' Black (3447009004XCUTS)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509033X10)
- WEARWELL 3 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X3BYL)
- Apache Mills Anti-Fatigue Mats