Shop All Anti-Fatigue Mats
Apache Mills
Black, 39.25 L x PVC
Mfr # 47-270-0900-3X10
Zoro # G802680414
original price:
$153.52
5% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Black
- Width 10.5
- Length 39.25
- Diameter 32.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 47-270-0900-3X10
- Zoro # G802680414
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 10.5 |
Length | 39.25 |
Diameter | 32.03 |
Height | 10.5 |
Details
Material | PVC |
Color | Black |
Description
This extremely durable, closed-cell PVC foam matting is made to outlast traditional one-layer foam products. This mat resists moisture and common chemicals and the 1/2" thickness provides all-day comfort and relief from standing. It's your cost-effective alternative to laminated foam-based products. Beveled edges for increased safety to minimize tripping.
Select length and width from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- MECHANIX WEAR The Original® Tactical Glove, M, MultiCam, 10inL, PR (MG-78-009)
- PLASTICADE Sign Base with Post, Rubber 30 lbs. (800-RB-30-60PK-KIT)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509173X10)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 2' x Up to 60' Black (2057009002XCUTS)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509003X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- APACHE MILLS Apache Mills Soft Foot Anti Fatigue Mat 3/8in Thick 2' x 3' Black/Yellow (2026309032X3)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- Apache Mills Floor Mats