Shop All Anti-Fatigue Mats
Apache Mills
Anti-Fatigue Mat, 3 ft. L x 15/16" Thick
Mfr # 3956507002X3
Zoro # G4484929
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 3 ft.
- Width 2 ft.
- Thickness 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3956507002X3
- Zoro # G4484929
- UPC # 086364020250
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Gray |
Thickness | 15/16" |
Description
Anti-Fatigue Mat,15/16 In.,Gray,2 x 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Falling Ice, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19360)
- MILWAUKEE TOOL Full Brim Orange Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1233)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 10, 1 PR (97-013)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 7/8" Thick (3956407002X3)
- APACHE MILLS Black, 39.25 L x PVC (47-270-0900-3X10)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509003X5)
- APACHE MILLS 3 ft. L x Vinyl Foam, 7/8" Thick (3956405002X3)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- ERGOMAT Ergomat Complete Smooth Anti Fatigue Mat 7/16in Thick 2' x 10' Gray (SX0210)
- Apache Mills Floor Mats