Shop All Anti-Fatigue Mats
Apache Mills
75 ft. L x Vinyl Foam, 15/16" Thick
Mfr # 3956509002X75
Zoro # G4485017
product price: $1,427.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,427.99
Free 30-Day Returns
Key Features
- Length 75 ft.
- Material Vinyl Foam
- Mat Surface Pattern Diamond
- Application Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
- Type Anti-Fatigue Dry Matting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3956509002X75
- Zoro # G4485017
- UPC # 086364020281
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Solid Black |
Material | Vinyl Foam |
Thickness | 15/16" |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,15/16 In.,Black,2 x 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (G40110ID)
- CONDOR Leather Gloves, Blue/Gray, S, PR (5AJ42)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509032X75)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 7/8" Thick (3956407002X3)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 15/16" Thick (3956507002X3)
- APACHE MILLS 5 ft. L x Vinyl Foam, 5/8" Thick (2028009003X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509033X10)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- Apache Mills Anti-Fatigue Mats