Shop All Anti-Fatigue Mats
Apache Mills
5 ft. L x Vinyl Foam, 9/16" Thick
Mfr # 3906509003X5
Zoro # G4485330
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Foam
- Length 5 ft.
- Width 3 ft.
- Type Anti-Fatigue Dry Matting
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3906509003X5
- Zoro # G4485330
- UPC # 086364009613
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Material | Vinyl Foam |
Item | Anti-Fatigue Mat |
Color | Solid Black |
Thickness | 9/16" |
Type | Anti-Fatigue Dry Matting |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Description
Anti-Fatigue Mat,9/16 In.,Black,3 x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-GUARD Portable Expandable Safety Barricades, Orange/White (VG-3048-C)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509173X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3926709032x3)
- WEARWELL 42 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X3X42AMBL)
- Apache Mills Floor Mats