Shop All Anti-Fatigue Mats
Apache Mills
5 ft. L x Vinyl Foam, 7/8" Thick
Mfr # 3956405003X5
Zoro # G4484737
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Material Vinyl Foam
- Mat Surface Pattern Marble
- Application Industries; Service Counters; Assembly Lines; Shipping And Packaging Cells; Hospitals And Laboratories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3956405003X5
- Zoro # G4484737
- UPC # 086364025699
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Blue/White |
Thickness | 7/8" |
Material | Vinyl Foam |
Mat Surface Pattern | Marble |
Application | Industries; Service Counters; Assembly Lines; Shipping And Packaging Cells; Hospitals And Laboratories |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,7/8 In.,Blue/White,3 x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- 3M Respirator Cleaning Wipes, Alcohol-Free Respirator Cleaning Wipe (51131-07065)
- NMC Danger Do Not Enter Tag, Pk25 (RPT163G)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, This Office Is Fragrance Free Sign With Symbol, Landscape (OS-NS-P-710-L-18643)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956409083X5)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309032X60)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509033X5)
- APACHE MILLS Anti-Fatigue Mat, 5 ft. L x 1/2" Thick (3906407003X5)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3927709032x3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509172X3)
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- Apache Mills Anti-Fatigue Mats