Shop All Anti-Fatigue Mats
Apache Mills
5 ft. L x Vinyl Foam, 3/8" Thick
Mfr # 1926309033X5
Zoro # G4484676
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length 5 ft.
- Width 3 ft.
- Material Vinyl Foam
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 1926309033X5
- Zoro # G4484676
- UPC # 086364012590
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Black/Yellow |
Material | Vinyl Foam |
Thickness | 3/8" |
Mat Surface Pattern | Embossed |
Standards | OSHA/ Yellow borders |
Application | Industrial; Lab; Service Counters; Shipping And Packing Work Cells |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,3/8 In.,Black/Yellow,3 x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1107SGAF)
- PRESCO Presco Polka Dot Flagging Tape (PDWG-373)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERP7)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509172X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509032X3)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956405003X5)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0412YB)
- Apache Mills Floor Mats