Shop All Anti-Fatigue Mats
Apache Mills
5 ft. L x Vinyl Foam, 15/16" Thick
Mfr # 3956509033X5
Zoro # G4484971
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Foam
- Length 5 ft.
- Width 3 ft.
- Type Anti-Fatigue Dry Matting
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3956509033X5
- Zoro # G4484971
- UPC # 086364020328
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Material | Vinyl Foam |
Item | Anti-Fatigue Mat |
Thickness | 15/16" |
Color | Black/Yellow |
Type | Anti-Fatigue Dry Matting |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Description
Anti-Fatigue Mat,15/16 In.,Black/Yellow,3x5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Retractable Belt Barrier, Caution (PL4106)
- 3M Ear Plugs, 200 PR (7100099847)
- TESTO O2-Sensor Typ 4OXLL (0393 0023)
- GEMTOR Carabiner, Auto-Lock, 2" Length, Aluminum, Gold (5742)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509033X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509003X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509173X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509173X10)
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick (451.38X3X30BK)
- Apache Mills Floor Mats