Shop All Anti-Fatigue Mats
Apache Mills
5 ft. L x Vinyl Foam, 15/16" Thick
Mfr # 3956509003X5
Zoro # G4485035
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
- Thickness 15/16"
- Material Vinyl Foam
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache Mills
- MFR # 3956509003X5
- Zoro # G4485035
- UPC # 086364020267
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Solid Black |
Thickness | 15/16" |
Material | Vinyl Foam |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,15/16 In.,Black,3 x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (730-08)
- RADIANS VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24 (1LCL211B)
- SKULLERZ BY ERGODYNE Black Safety Helmet Replacement Suspension (8988)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509033X5)
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3926709032x3)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BL)
- Apache Mills Floor Mats