Shop All Anti-Fatigue Mats
Apache Mills
3 ft. L x Vinyl Foam, 9/16" Thick
Mfr # 3906509002X3
Zoro # G4485349
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material Vinyl Foam
- Mat Surface Pattern Diamond
- Application Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 3906509002X3
- Zoro # G4485349
- UPC # 086364009606
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Solid Black |
Thickness | 9/16" |
Material | Vinyl Foam |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,9/16 In.,Black,2 x 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Inlet Adapter, PK3 (AP400-009)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- PORTWEST Arctic Winter Glove, XXL (A146)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR (9381XRH)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509172X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509172X3)
- APACHE MILLS Apache Mills Soft Foot„¢ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border (2026309033X60)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509032X3)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309032X60)
- WEARWELL 39 ft. L x PVC, 1/4" Thick (701.14X3X39BYL)
- Apache Mills Floor Mats