Shop All Anti-Fatigue Mats
Apache Mills
3 ft. L x Vinyl Foam, 5/8" Thick
Mfr # 2028009002X3
Zoro # G4484630
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Solid Black
- Length 3 ft.
- Thickness 5/8"
- Material Vinyl Foam
- Mat Surface Pattern Pebble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache Mills
- MFR # 2028009002X3
- Zoro # G4484630
- UPC # 086364012811
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Solid Black |
Thickness | 5/8" |
Material | Vinyl Foam |
Mat Surface Pattern | Pebble |
Application | Industrial Workstations; Service Counters; Cashier Stands; Assembly Lines |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,5/8 In.,Black,2 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Legacy 32 Waterproof Western Boot, TAN RED, W, Size 9.5 (RKW0316)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117300)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136XXL)
- TUCKER Glove, Fryer , 20", Medium, Pr (BK92263)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509032X75)
- APACHE MILLS Diamond Star Mat, 2 ft L, 3 ft W (3927709032x3)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509033X10)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509032X3)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509003X5)
- Apache Mills Anti-Fatigue Mats