Shop All Anti-Fatigue Mats
Apache Mills
3 ft. L x Vinyl Foam, 15/16" Thick
Mfr # 3956509172X3
Zoro # G4484895
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
- Material Vinyl Foam
- Mat Surface Pattern Diamond
- Application Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache Mills
- MFR # 3956509172X3
- Zoro # G4484895
- UPC # 086364020373
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Chevron |
Thickness | 15/16" |
Material | Vinyl Foam |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,15/16 In.,Chevron,2 x 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 18" H, 24" W, Rigid Plastic, Restricted Access Entry By Management Approval Sign, Landscape (OS-NS-P-1824-L-18067)
- BDG Acrylic Windguard/Neck Warmer (90-0-500-K)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- HELLY HANSEN Rain Jacket with Hood, Green, L (70300_490-L)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509002X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509032X3)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- APACHE MILLS 5 ft. L x Vinyl Foam, 5/8" Thick (2028009003X5)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509172X3)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 40" x 59" x 3/4" (FM-FIC-RRM53-075)
- Apache Mills Floor Mats