Shop All Anti-Fatigue Mats
Apache Mills
10 ft. L x Vinyl Foam, 9/16" Thick
Mfr # 3906509173X10
Zoro # G4485175
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3 ft.
- Thickness 9/16"
- Material Vinyl Foam
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache Mills
- MFR # 3906509173X10
- Zoro # G4485175
- UPC # 086364010084
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Chevron |
Thickness | 9/16" |
Material | Vinyl Foam |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,9/16 In.,Chevron,3 x 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1189-EG_12x18 (T1-1189-EG_12x18)
- HEXARMOR Safety Glasses, MX300, Anti-Fog Coating, TruShield, Half-Frame Clear Lens (11-13001-02)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509033X10)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 15/16" Thick (3956507002X3)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 2' x Up to 60' Black (2057009002XCUTS)
- APACHE MILLS 3 ft. L x Vinyl Foam, 3/8" Thick (1926309032X3)
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X2X6BK)
- Apache Mills Anti-Fatigue Mats