Shop All Anti-Fatigue Mats
Apache Mills
10 ft. L x Vinyl Foam, 15/16" Thick
Mfr # 3956509173X10
Zoro # G4484877
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3 ft.
- Thickness 15/16"
- Material Vinyl Foam
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apache Mills
- MFR # 3956509173X10
- Zoro # G4484877
- UPC # 086364020397
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Details
Item | Anti-Fatigue Mat |
Color | Chevron |
Thickness | 15/16" |
Material | Vinyl Foam |
Mat Surface Pattern | Diamond |
Application | Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas |
Type | Anti-Fatigue Dry Matting |
Description
Anti-Fatigue Mat,15/16 In.,Chevron,3 x 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- MOON AMERICAN Hazmat Adapter, 2-1/2 NH, (2) 3/4 Male GHT (428-2520754)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- JESSUP GLO BRITE Exit Sign, PF50, Red Single Side (7050-B)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509033X10)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509032X3)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509032X75)
- APACHE MILLS Apache Mills Diamond Deluxe Soft Foot Mat 1/2in Thick 3' x 4' Black (2057009003X4)
- APACHE MILLS 5 ft. L x Vinyl Foam, 11/16" Thick (3916509033X5)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X8CH)
- Apache Mills Anti-Fatigue Mats