Shop All Fire Hose Nozzles
Apache
Hydrant Adaptr, 2-1/2" FNST x 2" MNPT
Mfr # 46041011
Zoro # G3725850
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hydrant Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 46041011
- Zoro # G3725850
- UPC # 725559063275
- Country of Origin United States
- Category Fire Hose Nozzles
Details
Item | Hydrant Adaptr,2-1/2" FNST x 2" MNPT |
Product Type | Hydrant Adapter |
Description
Hydrant Adaptr,2-1/2 In. FNST x 2 In. MNPT, Product Type Hydrant Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Medium (48-22-8926)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- CONDOR Respirator Waist Pack, 6x7-1/4x3-1/2 In. (25F568)
- FAME FABRICS Lab Coat, Female, Navy, L1LG (83359)
- MOON AMERICAN Nozzle Gasket, 1 In., EPDM (813-10)
- MOON AMERICAN Fire Hose Nozzle, 2-1/2 In., Polycarbonate (517-252)
- DIXON Brass Industrial Fog Nozzle, NPSH 1-1/2" (BFN150)
- ZORO SELECT Piercing Fire Hose Nozzle, 1-1/2 In. (6ATL0)
- ORBIT FIRE HOSE NOZZLE 2P (58931N)
- TITAN Power Spray Hose Nozzle Counter Display, 6 Piece (TIT11090-6)
- MOON AMERICAN Industrial Fog Nozzle, 3/4 In., Black (516-0754)
- Apache Fire Hose Nozzles