Shop All Push On Hose Fittings
Apache
HB Brass Fitting, MGHTx3/4"
Mfr # 44025000
Zoro # G3724128
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hose Barb Brass Fitting
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Brass
- Tube Size 3/4"
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 44025000
- Zoro # G3724128
- UPC # 725559061493
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Details
Specific Fitting Shape | Hose Barb Brass Fitting |
Basic Pipe Fitting Material | Metal |
Item | Hose Barb Brass Fitting |
Pipe Fitting Material | Brass |
Connection Type | Threaded |
Color | Brown |
Pipe Fitting Connection Type | NPT x Male Barbed |
Pipe Fitting Gender | Male |
Fitting Shape | Adapter |
Threading | NPT |
Fitting Side B Type | Barbed |
Pipe Fitting Material & Finish | Brass |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Gender | Male |
Description
Hose Barb Brass Fitting, Brass, NPT, 3/4 in, Male, Barbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- GILMOUR Hose Mender Nylon (05HM)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- APACHE 1" Steel Hose Mender 43040006 (43040006)
- APACHE Plated Steel Hose Mender, 4" (43043005)
- APACHE HB Brass Fitting, 3/8" MPTx3/8 (44017008)
- APACHE HB Brass Fitting, FGHTx3/4" (44031507)
- APACHE HB Brass Fitting, 1/2" MPTx1/2" (44019000)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- Apache Hose Fittings