Shop All Brass Pipe Fittings
Apache
HB Brass Fitting, 3/8" MPTx1/2"
Mfr # 44017504
Zoro # G3724213
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Tube Size 3/8" x 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 44017504
- Zoro # G3724213
- UPC # 725559061295
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/8" x 1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Item | Hose Barb Fitting |
Description
HB Brass Fitting,3/8 In. MPTx1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H (EV961232-75)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- HULIFE Bidet parts, Water Supply Hose (Toilet tank to T-valve) (HLB-WH)
- RHEEM Piezo Igniter and Bracket, Metal/Plastic (SP14410)
- APACHE Apache 39035452 .50 in. Male Pipe x .50 in. Male Pipe; Hydraulic Adapter (157140)
- APACHE Apache 39005355 .50 in. Female Pipe x .50 in. Female Pipe; 90 Degrees Swivel; Hydraulic Adapter (157086)
- APACHE HB Brass Fitting, 3/4" MPTx3/4" (44022001)
- APACHE Apache 39036146 0.38 in. Male O-Ring Boss x 0.38 in. Female Pipe Hydraulic Adapter (193813)
- THRIFCO PLUMBING 3/8 Tee Brass Barstock (5316013)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2202P-12-12)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 1" x 3/4" Pipe Size (2CFG2)
- Apache Brass Pipe Fittings