Shop All Brass Pipe Fittings
Apache
HB Brass Fitting, 3/4" FPT Swivelx3/4"
Mfr # 44029505
Zoro # G3724067
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Tube Size 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 44029505
- Zoro # G3724067
- UPC # 725559193491
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Tube Size | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Item | Swivel Hose Barb Fitting |
Description
HB Brass Fitting,3/4 In. FPT Swivelx3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Utility Sink Bowl Size: 18in x 24in NSF (SINK 182414 - FAUCET)
- SLOAN Crown Efx3A Crown Kit (Solar) (3324119)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 1/2 in Pipe Size (JB8214270CSA)
- KOHLER Soap Dish Assembly (1140870)
- APACHE Apache 39036146 0.38 in. Male O-Ring Boss x 0.38 in. Female Pipe Hydraulic Adapter (193813)
- APACHE Apache 39005355 .50 in. Female Pipe x .50 in. Female Pipe; 90 Degrees Swivel; Hydraulic Adapter (157086)
- APACHE Apache 39035452 .50 in. Male Pipe x .50 in. Male Pipe; Hydraulic Adapter (157140)
- APACHE HB Brass Fitting, 3/4" MPTx3/4" (44022001)
- THRIFCO PLUMBING 1-1/2 Brass Plug (5318096)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-30)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEW3)
- Apache Fittings