Shop All Push On Hose Fittings
Apache
HB Brass Fitting, 1/4" MPT Swivelx3/8"
Mfr # 44015503
Zoro # G3724143
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hose Barb Brass Fitting
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Tube Size 1/4" x 3/8"
- Pipe Fitting Connection Type NPT x Male Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 44015503
- Zoro # G3724143
- UPC # 725559109379
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4" x 3/8" |
Details
Specific Fitting Shape | Hose Barb Brass Fitting |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Item | Hose Barb Brass Fitting |
Pipe Fitting Connection Type | NPT x Male Barbed |
Color | Brown |
Connection Type | Threaded |
Gender | Male |
Pipe Fitting Material & Finish | Brass |
Threading | NPT |
Fitting Shape | Adapter |
Pipe Fitting Gender | Male |
Fitting Side A Type | NPT |
Fitting Side B Type | Barbed |
Fitting Side B Gender | Male |
Description
Hose Barb Brass Fitting, Brass, NPT, Male, Barbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ1201-51)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30H X 5/8 MPB)
- JET-LUBE 14 oz Bearing Grease Purple (30350)
- APACHE HB Brass Fitting, 1/2" MPTx1/2" (44019000)
- APACHE Plated Steel Hose Mender, 4" (43043005)
- APACHE 1" Steel Hose Mender 43040006 (43040006)
- APACHE HB Brass Fitting, 3/8" MPTx3/8 (44017008)
- APACHE HB Brass Fitting, FGHTx3/4" (44031507)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- FESTO Push-In Connector QB-1/2T-3/8-U (QB-1/2T-3/8-U)
- Apache Hose Fittings