Shop All Pressure Gauges
Apache
Glycerine Pressure Gauge, 2-1/2", 60 psi
Mfr # 99019281
Zoro # G3725467
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Material Stainless Steel
- Diameter 2-1/2"
- Max. Pressure (PSI) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019281
- Zoro # G3725467
- UPC # 725559201158
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Item | Glycerine Pressure Gauge,2-1/2",60 psi |
Connection Location | Lower |
Material | Stainless Steel |
Max. Pressure (PSI) | 60 |
Description
Glycerine Pressure Gauge,2-1/2 In.,60 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 30 In., Blue (2059S-18x30BKT)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPGWB-11)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT12)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Cushion-Stat w/Dyna-Shield Anti Static Mat 3/8in Thick 3' x 5' Gray (825S0035GY)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-30PSI (LF441-030-4L)
- MCDANIEL CONTROLS MCDANIEL CONTROLS A100 4IN 1/4IN 0-100IN-H2O NPT PRESSURE GAUGE (A100")
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.B)
- PIC GAUGES Gauge, 2-1/2", 0-15psi, 1/4"LF, Single Scale (S201L-254B)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404CF)
- Apache Pressure Gauges