Shop All Pressure Gauges
Apache
Glycerine Pressure Gauge, 2-1/2", 400 psi
Mfr # 99019284
Zoro # G3725397
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Material Stainless Steel
- Diameter 2-1/2"
- Max. Pressure (PSI) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019284
- Zoro # G3725397
- UPC # 725559196683
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Item | Glycerine Pressure Gauge,2-1/2",400 psi |
Connection Location | Lower |
Material | Stainless Steel |
Max. Pressure (PSI) | 400 |
Description
Glycerine Pressure Gauge,2-1/2 In.,400 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Blue Cleanroom Tacky Mat, PK4 (B6923)
- MONARCH Panel tachometer, 0 to 5 VDC Output (6141-113110)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- TAYLOR Thermometer Suction Cup (5321N)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK7)
- PIC GAUGES Gauge, 2.5", 30/0/100psi, 1/4"CBM, SS, UClamp (PRO-303D-254CE-01)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, Rem Bezel (212D-254E)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-F)
- Apache Pressure Gauges