Shop All Pressure Gauges
Apache
Glycerine Pressure Gauge, 2-1/2", 100 psi
Mfr # 99019282
Zoro # G3725430
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Material Stainless Steel
- Diameter 2-1/2"
- Max. Pressure (PSI) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019282
- Zoro # G3725430
- UPC # 725559196447
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Item | Glycerine Pressure Gauge,2-1/2",100 psi |
Connection Location | Lower |
Material | Stainless Steel |
Max. Pressure (PSI) | 100 |
Description
Glycerine Pressure Gauge,2-1/2 In.,100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Funnel Adapter, 1/2 In (FUNNEL)
- H-B INSTRUMENTS Easy-Read Thermometer, Temp. Range -10 (B60305-0000)
- EXTECH Light Meter Datalogger (SDL400)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404K)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG100#)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 15 PSI)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1500)
- WINTERS Economy 2.5" 0-30 psi/Kpa 1/4" Npt Btm (PEM212)
- Apache Pressure Gauges