Shop All Pressure Gauges
Apache
Glyc Pressure Gauge, 2-1/2", 5000psi
Mfr # 99019120
Zoro # G3725403
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Material Stainless Steel
- Diameter 2-1/2"
- Max. Pressure (PSI) 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019120
- Zoro # G3725403
- UPC # 725559681516
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Item | Glyc Pressure Gauge,2-1/2",5000psi |
Connection Location | Lower |
Material | Stainless Steel |
Max. Pressure (PSI) | 5000 |
Description
Glyc Pressure Gauge,2-1/2 In.,5000psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Contour Gauge with Pins, 6 in L, 312 in W, SAE Graduation, Stainless Steel (837)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS, LF (PRO-301L-404F-01)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 60 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ6)
- ACTIVE AIR Moisture/pH Meter, 2-Way (MGMP1)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (SEP-101D-354M)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Plastic, Black (4EFA5)
- PIC GAUGES Air Gauge, 2", 0-100psi, 1/8"CBM, Glass Lens (102D-208E-GL)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 3000 PSI)
- Apache Pressure Gauges