Shop All Pressure Gauges
Apache
Glyc Pressure Gauge, 2-1/2", 3000 psi
Mfr # 99019109
Zoro # G3725458
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Material Stainless Steel
- Diameter 2-1/2"
- Max. Pressure (PSI) 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019109
- Zoro # G3725458
- UPC # 725559459474
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Item | Glyc Pressure Gauge,2-1/2",3000 psi |
Connection Location | Lower |
Material | Stainless Steel |
Max. Pressure (PSI) | 3000 |
Description
Glyc Pressure Gauge,2-1/2 In.,3000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) (R2920)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-SA-00-OO-10P)
- LA CROSSE TECHNOLOGY Pro Remote Home/Environment Station (C83100-INT)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (6092L)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30/100 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-911-30/100-psi/kPa-SSFF)
- WIKA 23354 4In 12In 03000PSI NPT Pressure Gauge, 9832950 (9832950)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/30#)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/bar)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254P)
- Apache Pressure Gauges