Shop All Ball Valves
Apache
Full Port Bolted Poly Ball Valve, 3"
Mfr # 49030020
Zoro # G3723157
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material Glass Reinforced Polypropylene
- Body Style Unique Body and Flange Design, Bolted
- Max. Pressure 125 psi @ 70 Degrees F
- Valve Structure Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 49030020
- Zoro # G3723157
- UPC # 089109611249
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Glass Reinforced Polypropylene |
Body Style | Unique Body and Flange Design, Bolted |
Max. Pressure | 125 psi @ 70 Degrees F |
Item | Full Port Bolted Poly Ball Valve,3" |
Valve Structure | Full Port |
Ball Material | Polypropolyne |
Handle Type | Lever |
Seat Material | Teflon(R) |
Ball Valve Basic Body Material | Glass Reinforced Polypropylene |
Connection Type | FPT x FPT |
Description
Full Port Bolted Poly Ball Valve,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, S/T (TBH2200ASTV0000)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- OAKBROOK COLLECTION Ktch Faucet1H Ch W/Ospry (67210-2301)
- LEGEND VALVE 1-1/2"X1/4"NO LEAD HEX BUSHING (310-521NL)
- APACHE Full Port Bolted Poly Ball Valve, 2" (49030010)
- APACHE Full Port Brass Ball Valve, 3/8" (70009651)
- APACHE Full Port Brass Ball Valve, 3/4" (70009653)
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- APACHE Standard Bolted Ball Valve, Poly, 2" (49030060)
- APACHE Full Port Brass Ball Valve, 1" (70009654)
- LEGEND VALVE 1-1/4" S-1002 BALL VALVE (101-086)
- Apache Ball Valves