Shop All Fuel Transfer Accessories
Apache
Fuel Swivel, 1" MPT x 1" FPT
Mfr # 99000234
Zoro # G3726027
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99000234
- Zoro # G3726027
- UPC # 725559610363
- Country of Origin China
- Category Fuel Transfer Accessories
Details
Item | Fuel Swivel,1" MPT x 1" FPT |
Description
Fuel Swivel,1 In. MPT x 1 In. FPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydrostatic Test Pump, 870 PSI (29900)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (10SGMWENO)
- ALFA LAVAL Service Kit Maint. Actuator 3- 4 NO/NC U7000 (9611926499)
- STAR WATER SYSTEMS Well Ejector 1Hp (SW07E-1432)
- APACHE Fuel Nozzle, Blue, Auto Shut-off, 3/4" (99000239)
- APACHE 99000271 1 in. Fuel Nozzle Hex Reducer Bushing (185588)
- APACHE Green Fuel Nozzle Splash Guard, 1-1/4" (99000248)
- APACHE Fuel Nozzle Splash Guard, Blue, 1" (99000244)
- APACHE Fuel Saver Breakaway, 3/4" (99000235)
- APACHE Reducer Bushing Adapter, 1"M x 3/4"F (99000270)
- FILL-RITE Fuel Transfer Pump Repair Kit (4200KTF8739)
- Apache Fuel Transfer Accessories