Shop All Pressure Gauges
Apache
Dry Pressure Gauge, 4-1/2", 60 psi
Mfr # 99019273
Zoro # G3725379
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Gauge Application Commercial and Industrial
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019273
- Zoro # G3725379
- UPC # 725559480195
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 4-1/2" |
Details
Item | Dry Pressure Gauge,4-1/2",60 psi |
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 60 |
Description
Dry Pressure Gauge,4-1/2 In.,60 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-50psi, 36 In Lead (626-09-GH-P1-E1-S1)
- DONALDSON Inlet Hood, Plastic, H000468 (H000468)
- POMONA ELECTRONICS Electronic Test Lead Kit, 10A (6343)
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"LM, SingleScale (S201L-254D)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/15#)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 15000 psi, 1/2 NPT Male Bottom Conn (45-740-15000-psi)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black (PEM290LF)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Red (DPGA-11)
- Apache Pressure Gauges