Shop All Pressure Gauges
Apache
Dry Pressure Gauge, 4-1/2", 100 psi
Mfr # 99019274
Zoro # G3725449
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Gauge Application Commercial and Industrial
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019274
- Zoro # G3725449
- UPC # 725559196645
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 4-1/2" |
Details
Item | Dry Pressure Gauge,4-1/2",100 psi |
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 100 |
Description
Dry Pressure Gauge,4-1/2 In.,100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 15" L (GT300R-1514)
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter (STD725-E1HK2AS-1-A-AHT-11S-A-30A6-FX,F3,TP,PM-0000)
- REED INSTRUMENTS Continuity Tester, 10000 ft. (R5300)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254O)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- MCDANIEL CONTROLS 4-1/2In 1/2In 0-30Psi Npt Pressure Gauge (MPB/SCBG AB10919)
- FESTO Flanged Precision Pressure Gauge FMAP-63-4-1/4-EN (FMAP-63-4-1/4-EN)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.25.4000.B)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Red (DPGAB-07)
- Apache Pressure Gauges