Shop All Pressure Gauges
Apache
Dry Pressure Gauge, 2", 160 psi
Mfr # 51040842
Zoro # G3725202
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" MPT
- Gauge Application Commercial and Industrial
- Includes 1/4" x 1/8" Reducer Bushing
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 51040842
- Zoro # G3725202
- UPC # 725559705007
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" MPT |
Diameter | 2" |
Details
Item | Dry Pressure Gauge,2",160 psi |
Connection Location | Center Back |
Gauge Application | Commercial and Industrial |
Includes | 1/4" x 1/8" Reducer Bushing |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 160 |
Description
Dry Pressure Gauge,2 In.,160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C450)
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Steel, Black (PEM1436LF)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 38In L (LG-38R)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW6)
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/8 in MNPT, Black (104D-258A)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LV/15#)
- DWYER Magnehelic 4In 0-10In-H2O Pressure Gauge (2010D)
- Apache Pressure Gauges