Shop All Pressure Gauges
Apache
Dry Pressure Gauge, 2-1/2", 60 psi
Mfr # 99019005
Zoro # G3725281
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Gauge Application Commercial and Industrial
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019005
- Zoro # G3725281
- UPC # 725559091209
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Connection Location | Lower |
Item | Dry Pressure Gauge,2-1/2",60 psi |
Gauge Application | Commercial and Industrial |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 60 |
Description
Dry Pressure Gauge,2-1/2 In.,60 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, -50 to +50, 7 Day, PK60 (C414)
- DICKSON Chart, 8 In, -20 to +20 F/C, 1 Day, PK60 (C445)
- SEAWARD Portable Appliance Tester (AGT 100)
- SPAN Pressure Gauge, 0 to 60 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-60 BAR-G)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- WEATHERHEAD Hydraulic Pressure Testing, 41540 (FF14801)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2536L)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- MILTON Pressure Gage, 1/4" NPT, 0-60PSI (1193)
- Apache Pressure Gauges