Shop All Pressure Gauges
Apache
Dry Pressure Gauge, 2-1/2", 160 psi
Mfr # 99019269
Zoro # G3725482
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Gauge Application Commercial and Industrial
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019269
- Zoro # G3725482
- UPC # 725559221934
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Item | Dry Pressure Gauge,2-1/2",160 psi |
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 160 |
Description
Dry Pressure Gauge,2-1/2 In.,160 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG-1000-A-9V-R)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208O)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- LABEXACT Filter Membrane, Pore 1.0um, 7.0cm, PK100 (12K880)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- BOURDON Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Silver (MEX3-D52.H34/0133)
- FESTO Pressure Gauge MA-40-16-R1/4-EN (MA-40-16-R1/4-EN)
- WINTERS Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (PFE3932R1)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 30" VAC /30PSI (4CTS-V30-4L)
- Apache Pressure Gauges