Shop All Pressure Gauges
Apache
Dry Pressure Gauge, 2-1/2", 100 psi
Mfr # 99019268
Zoro # G3725272
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4"
- Gauge Application Commercial and Industrial
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apache
- MFR # 99019268
- Zoro # G3725272
- UPC # 725559196614
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" |
Diameter | 2-1/2" |
Details
Item | Dry Pressure Gauge,2-1/2",100 psi |
Connection Location | Lower |
Gauge Application | Commercial and Industrial |
Material | Steel |
Color | Black |
Max. Pressure (PSI) | 100 |
Description
Dry Pressure Gauge,2-1/2 In.,100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Compound Gauge, -30 to 0 to 300 psi, 1/4 in MNPT, Silver (PCT334)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Dial (50EI60E)
- ZORO SELECT Digital Panel Meter, DC Voltage, 0-200VDC (12G509)
- IFM Temp Transducer, 1-31/32 in., 1/2 in. NPT (TA2313)
- APACHE Glyc Pressure Gauge, 2-1/2", 3000 psi (99019109)
- APACHE 99019342 2 in. Filter Indicator Gauge- 025 PSI (157534)
- APACHE Glycerine Pressure Gauge, 2-1/2", 60 psi (99019281)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CEZ3)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 2000)
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black (4FLW9)
- Apache Pressure Gauges