Shop All Belts
Apache
Conveyor Belt, Tan Rubber, 50 Ft x 6 In
Mfr # 28000100
Zoro # G6741016
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Width (In.) 6
- Overall Length 50 ft
- Color Tan
- Application Use With Clipper #2, Alligator Lace #15 Or Staple #125
- Belt Thickness 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 6 |
Overall Length | 50 ft |
For Minimum Pulley Diameter | 4 in |
Belt Width | 6 in |
Overall Length (Ft.) | 50 |
Bed Depth (In.) | 0.28125 |
Details
Item | High-Grip Multi-Ply Conveyor Belt |
Color | Tan |
Application | Use With Clipper #2, Alligator Lace #15 Or Staple #125 |
Belt Thickness | 9/32 in |
Belt Ply | 2 |
Top Surface | Diamond Top |
Maximum Working Tension | 150 piw |
Bottom Surface | Bare |
Belt Type | 2ply Tan Wedgegrip Top By Bare Back |
Drive Pulley (In.) | Min 4 |
Belt Properties | High Grip |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Type | Tan Rubber |
Conveyor Belt Material | Rubber |
Load Capacity (Lb.) | 150 |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Description
High-Grip Multi-Ply Conveyor Belt, Rubber, 9/32 in Belt Thickness, 6 in Belt Width, 50 ft Overall Length, Tan, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Diamond Top, Bottom Surface Bare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 10, 000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk (58522)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A4824A)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE1604DFX15)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000560)
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000545)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28000010)
- DAHLE Conveyor Belt for High Capacity Output 2, 83.3 in L, 30 in W (929 CB)
- Apache Belt Conveying