Shop All Belts
Apache
Conveyor Belt, Tan Rubber, 50 Ft x 24 In
Mfr # 28000130
Zoro # G6870412
product price: $2,351.99
/ea
Free Shipping & Returns
$2,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Tan
- Application Use With Clipper #2, Alligator Lace #15 Or Staple #125
- Belt Thickness 9/32 in
- Belt Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 24 |
Overall Length | 50 ft |
Belt Width | 24 in |
Bed Depth (In.) | 0.28125 |
Overall Length (Ft.) | 50 |
For Minimum Pulley Diameter | 4 in |
Details
Item | High-Grip Multi-Ply Conveyor Belt |
Color | Tan |
Application | Use With Clipper #2, Alligator Lace #15 Or Staple #125 |
Belt Thickness | 9/32 in |
Belt Ply | 2 |
Top Surface | Diamond Top |
Maximum Working Tension | 150 piw |
Bottom Surface | Bare |
Belt Type | 2ply Tan Wedgegrip Top By Bare Back |
Drive Pulley (In.) | Min 4 |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Type | Tan Rubber |
Conveyor Belt Material | SBR Rubber |
Load Capacity (Lb.) | 150 |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Description
High-Grip Multi-Ply Conveyor Belt, SBR Rubber, 9/32 in Belt Thickness, 24 in Belt Width, 50 ft Overall Length, Tan, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Diamond Top, Bottom Surface Bare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (36FL02)
- LIFT-ALL Wire Rope Sling, Eye and Eye, 5 ft.L (14IEEX5)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 6 In (28001310)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- APACHE Conveyor Belt, PVC 150,100 Ft x 12 In (28000065)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- ASHLAND CONVEYOR 18 In Belt for 6 Ft Slider Slider Bed (BGP18X12'-6" CLIPPER)
- Apache Belts