Shop All Belts
Apache
Conveyor Belt, PVC 150, 50 Ft x 24 In
Mfr # 28000080
Zoro # G6555193
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
- Belt Thickness 1/4 in
- Belt Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 24 |
Overall Length | 50 ft |
Belt Width | 24 in |
Overall Length (Ft.) | 50 |
For Minimum Pulley Diameter | 4 in |
Bed Depth (In.) | 0.25 |
Details
Item | High-Grip Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #1, Alligator Lace #15 Or Staple #125 |
Belt Thickness | 1/4 in |
Belt Ply | 1 |
Top Surface | Roughtop |
Maximum Working Tension | 150 piw |
Bottom Surface | Friction |
Belt Type | Pvc 150 Black Rough Top By Friction Surface |
Drive Pulley (In.) | Min 4 |
Belt Properties | Non-Skid |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Type | Black PVC |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Conveyor Belt Material | PVC |
Load Capacity (Lb.) | 150 |
Description
High-Grip Multi-Ply Conveyor Belt, PVC, 1/4 in Belt Thickness, 24 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Roughtop, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214P)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 11 ft 6 in Platform Height (0127-006-2)
- CAMPBELL CHAIN & FITTINGS Campbell Polished Stainless Steel Quick Link 1540 lb 3 in. L (T7630546)
- PEERLESS CHAIN ROUND RING S/S 1/2" X 2-1/2", RMS050 (RMS050)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 4 In (28001005)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 30 In (28000580)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000600)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- APACHE Conveyor Belt, PVC 150,100 Ft x 12 In (28000065)
- APACHE Conveyor Belt, PVC 150, 50 Ft x 18In (28001150)
- Apache Belts