Shop All Belts
Apache
Conveyor Belt, PVC 150,100Ft x 18In
Mfr # 28001155
Zoro # G9902706
product price: $670.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$670.99
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Color Black
- Application Use With Clipper #2, Alligator Lace #20 or Staple #125
- Belt Thickness 11/64 in
- Belt Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 18 |
Overall Length | 100 ft |
Bed Depth (In.) | 0.171875 |
For Minimum Pulley Diameter | 3 in |
Overall Length (Ft.) | 100 |
Belt Width | 18 in |
Details
Item | Low-Stretch Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #2, Alligator Lace #20 or Staple #125 |
Belt Thickness | 11/64 in |
Belt Ply | 1 |
Top Surface | Cover |
Maximum Working Tension | 150 piw |
Bottom Surface | Brushed |
Belt Type | Pvc 150 Black Smooth Top X Friction Surface |
Drive Pulley (In.) | Min 3 |
Belt Properties | High Performance |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Load Capacity (Lb.) | 150 |
Conveyor Belt Material | PVC |
Type | Black PVC |
Description
Low-Stretch Multi-Ply Conveyor Belt, PVC, 11/64 in Belt Thickness, 18 in Belt Width, 100 ft Overall Length, Black, Maximum Working Tension 150 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Cover, Bottom Surface Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPR-250)
- VESTIL Poly Solid Foam Wheel 16x4 Black (UFBK-16-WHL-58)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- VESTIL 1 Step Wide Silver Aluminum Step Stand Welded 500 lb. Capacity (SSA-1W)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 12 In (28000010)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000540)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- ASHLAND CONVEYOR 18 In Belt for 16 Ft Slider Slider Bed (BGP18X32'-6" CLIPPER)
- Apache Belt Conveying