Shop All Belts
Apache
Conveyor Belt, PVC 120, 50 Ft x 6 In
Mfr # 28001310
Zoro # G7255071
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
- Belt Thickness 1/8 in
- Belt Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 6 |
Overall Length | 50 ft |
Bed Depth (In.) | 0.125 |
Overall Length (Ft.) | 50 |
Belt Width | 6 in |
For Minimum Pulley Diameter | 2 in |
Details
Item | Low-Friction Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #1, Alligator Lace #15 Or Staple #125 |
Belt Thickness | 1/8 in |
Belt Ply | 1 |
Top Surface | Friction |
Maximum Working Tension | 120 piw |
Bottom Surface | Friction |
Belt Type | Pvc 120 Black Friction Surface X Friction Surface |
Drive Pulley (In.) | Min 2 |
Belt Properties | Low Friction |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Type | Black PVC |
Conveyor Belt Material | PVC |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Load Capacity (Lb.) | 120 |
Description
Low-Friction Multi-Ply Conveyor Belt, PVC, 1/8 in Belt Thickness, 6 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Friction, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4708,4712 (GRFG4708L30000)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 24 in W, Nylon, Yellow (LB2-924-12)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107166-Y)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 30 In (28001390)
- APACHE Conveyor Belt, PVC 120,100 Ft x 12 In (28000015)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 4 In (28001005)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000720)
- DORNER 11Ft 2In Conveyor Belt (25-021100/02)
- Apache Belts