Shop All Belts
Apache
Conveyor Belt, PVC 120, 50 Ft x 6 In
Mfr # 28000000
Zoro # G6561947
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Width (In.) 6
- Overall Length 50 ft
- Color Black
- Application Use With Clipper #1, Alligator Lace #15 Or Staple #125
- Belt Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 6 |
Overall Length | 50 ft |
For Minimum Pulley Diameter | 3 in |
Bed Depth (In.) | 0.15625 |
Overall Length (Ft.) | 50 |
Belt Width | 6 in |
Details
Item | Light-Duty Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #1, Alligator Lace #15 Or Staple #125 |
Belt Thickness | 5/32 in |
Belt Ply | 1 |
Top Surface | Cover |
Maximum Working Tension | 120 piw |
Bottom Surface | Friction |
Belt Type | Pvc 120 Black Smooth Top By Friction Surface |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Conveyor Belt Material | PVC |
Load Capacity (Lb.) | 120 |
Type | Black PVC |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Description
Light-Duty Multi-Ply Conveyor Belt, PVC, 5/32 in Belt Thickness, 6 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 1, Top Surface Cover, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- GIZMO 375 in. x 100 ft. 5 Star Manila Rope (GI30701)
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (OPCP3FS-2436-2-6PU-95)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001270)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000700)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 30 In (28000580)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- DAHLE Conveyor Belt for High Capacity Output 2, 83.3 in L, 30 in W (929 CB)
- Apache Belts