Shop All Belts
Apache
Conveyor Belt, PVC 120, 50 Ft x 24 In
Mfr # 28001270
Zoro # G7232102
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Black
- Application Use With Clipper #1sp, Alligator Lace #7 Or Staple #62
- Belt Thickness 5/32 in
- Belt Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Belt Width (In.) | 24 |
Overall Length | 50 ft |
For Minimum Pulley Diameter | 2 in |
Overall Length (Ft.) | 50 |
Bed Depth (In.) | 0.15625 |
Belt Width | 24 in |
Details
Item | High-Grip Multi-Ply Conveyor Belt |
Color | Black |
Application | Use With Clipper #1sp, Alligator Lace #7 Or Staple #62 |
Belt Thickness | 5/32 in |
Belt Ply | 2 |
Top Surface | Tyler Wire |
Maximum Working Tension | 120 piw |
Bottom Surface | Friction |
Belt Type | Pvc 120 Black Whisper Weave Pebble Top X Friction Surface |
Drive Pulley (In.) | Min 2 |
Ordering Instructions | Cut to Length, 15 ft Minimum, Order by the Foot (Example - To Order 15 ft, Order Quantity Must be 15) |
Load Capacity (Lb.) | 120 |
Conveyor Belt Material | PVC |
For Lacing Type | Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing |
Type | Black PVC |
Description
High-Grip Multi-Ply Conveyor Belt, PVC, 5/32 in Belt Thickness, 24 in Belt Width, 50 ft Overall Length, Black, Maximum Working Tension 120 piw, Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing, Belt Ply 2, Top Surface Tyler Wire, Bottom Surface Friction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA CARGO 2-INCH BY 27-FOOT J-HOOK RATCHET STRAP (556-WHK)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30080S)
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- YALE HOIST CM Lifting Hook, WeldOn, 2205 lb, Steel (48211)
- APACHE Conveyor Belt, PVC 150,100 Ft x 12 In (28000065)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000640)
- APACHE Conveyor Belt, PVC 120,100 Ft x 6 In (28001315)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 24 In (28000565)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000600)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000545)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000540)
- Apache Belt Conveying